Beli mini roller paint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ACE OLDFIELDS Kuas Cat Roll Mini Tanpa Gagangatribut:
- Size (mm): 110
- Plus Glu Tape PermanentDeskripsi:Petite size and cute body. Because the cap closes tightly, it is convenient to carry. It is a handy type compact type which is hard to get tired even if it is used for a long time because it is a bean shape. As the cap closes tightly, even if it is put in a pen punch, it guards garbage and dust firmly. When you press the slide knob backward, the head comes out and you can use it with one hand immediately. By adopting mini roller head, close adhesion to paper is improved. You can paint firmly on the part you want to paste. If the tape is sagging, you can fix the slack by inserting a pen tip or the like from the winding hole on the back of the case and turning the gear inside.atribut:
- Outside Dimensions: 58x17x30mm
- Tape Width (mm): 6mm
- Tape Length (m): 8m
- Material: 95% Recycled Resin
- TRUSCO Roller and Paint SetDeskripsi:-It is a commodity set of a roller(for multi-purpose)and a handle.-The roller is a multi-purpose type which is excellent in usability with its good paint absorption and emission.-Since it is a multi-purpose type, it is optimum for painting on from slight uneven surfaces to flat surfaces.-Since a PP core and bristle materials are adhered with the heat molding adhesion method, its design is resistant to solvents. -Water, oil-based, and for coating adhesive.atribut:
- Adaptive Coated Surface: Multi-purpose
- Item Name: Regular Roller Set for Multi-purpose #4
- Purpose of Use: Water, oil-based, and for coating adhesive.
- Set Contents: Roller (TPR-13-04), handle (TRF-4R)
- ACE OLDFIELDS All Paint Mini Long Handle Tray SetDeskripsi:Dirancang untuk kebutuhan pengecatan yang praktis dengan harga ekonomis untuk cat bahan dasar air maupun minyak pada permukaan bidang halus.Contents :1pcs Mini Roller Cover dan Frame Long All Paint 110mm1pcs Baki Cat Mini Roller 110mmatribut:
- Size (mm): 110
- ACE OLDFIELDS Kuas Cat Roll Mini Gagang Panjangatribut:
- Size (mm): 110
- NIPPON PAINT Roller NP Mini BasicDeskripsi:ROLLER NP MINI BASIC 4 INCH - SET adalah roller ekonomis dengan daya serap yang tinggi dan dapat mengurangi cipratan cat. Roller ini dapat digunakan untuk pengecatan permukaan kasar maupun halus. Sangat cocok untuk cat berbahan emulsi lateks serta cat minyak. Roller ini dapat disimpan dan digunakan kembali untuk pengecatan selama kuas rol tidak mengalami kerusakan. Tersedia refill roller jika dibutuhkan untuk diganti.atribut:
- Absorption Power: Maximum
- Finish: Fine
- Size (inch): 4
- Use: For water-based paints, both interior and exterior
- ACE OLDFIELDS Kuas Cat Roll Mini Gagang PendekDeskripsi:Kuas roller yang didesign khusus untuk mengecat permukaan yang sempit, sulit dijangkau dan untuk pengecatan kapal. Cocok untuk cat yang berbahan dasar minyak dan air.atribut:
- Size (mm): 110
- ACE OLDFIELDS Kuas Cat Rollatribut:
- Size (mm): 230
- ACE OLDFIELDS Kuas Cat Roll PendekDeskripsi:Kuas roller yang didesign khusus untuk mengecat bidang yang sempit, sulit dijangkau dan untuk menggaris. Cocok untuk cat berbahan dasar minyak dan air.atribut:
- Size (mm): 80
- Kennedy Paint Roller Sleeve For Textured PaintDeskripsi:For applying and finishing texture paints. Use for applying and texturing high-build, aggregate and texture paints on interior walls, exterior walls and ceilings. To fit KENNEDY 230mm wide bird cage pattern rollersatribut:
- For use with: 230mm Wide Bird Cage Pattern Rollers
- Compatible Materials: Textured Paint
- Roller Material: Foam
- Roller Core Diameter: 44mm
- Roller Length: 230mm
- Part Number: KEN5334340K
- Size: 230mm/9inch
- Industry Kowa Minimum Roller Extra FineDeskripsi:Ultra-fine type roller of the minimum rollerIdeal for painting details in extremely narrow spacesatribut:
- Bristle Length (mm): 3.5
- Height (mm): 18
- Length (mm): 18
- Roller Size (inch): 2
- Size: Minimum roller
- Width (mm): 55
- Plus (Stationery) Glue Tape Norino (Norino Pro) Stick Firmly (22M)atribut:
- Type: Can be stuck firmly
- Product Type: Body (refillable)
- Color: blue
- Mixing Rate (%): 95% recycled resin (body case: 100% recycled ABS)
- Tape Width (mm): 8.4
- Tape Length (m): 22
- Body Dimensions (mm): 93x24x45
- Material: 95% recycled resin (body case = 100% recycled ABS)
- TRUSCO Number: 836-4509
- ACE OLDFIELDS Set Bak Cat dan Kuas Cat Roll BudgetDeskripsi:Dirancang guna kebutuhan pengecatan yang praktis, dengan harga ekonomis untuk cat bahan dasar air.Terdiri dari :- 1pcs miniroller cover & frame short bugdet 110mm- 1pcs bak cat mini roller 110mmatribut:
- Size (mm): 110
- NIPPON PAINT Honeycomb RollerDeskripsi:HONEYCOMB ROLLER merupakan roller berkualitas tinggi yang memiliki tekstur heksagonal (honeycomb). Roller ini sangat cocok digunakan untuk cat Tilelac Ema Base dan mudah untuk digunakan. Ketahanannya terhadap solvent sangat baik, sehingga tidak akan mudah rusak. Roller ini dapat disimpan dan digunakan kembali untuk pengecatan selama kuas rol tidak mengalami kerusakan.CARA PENGECATAN- Isi setengah bak dengan cat.- Masukkan kuas rol, ke dalam bak sampai rata.- Pengecatan pada permukaan dimulai dengan cara zig-zag.CARA PEMBERSIHAN ROLLER- Rendam kuas rol menggunakan air dan sabun.- Bilas dan keringkan dengan kain bersih.- Biarkan mengering sebelum menyimpan.atribut:
- Size (inch): 7
- ACE OLDFIELDS Kuas Cat Roll Tanpa GagangDeskripsi:Roller Bubble Breaker atau pemecah gelembung digunakan untuk memecahkan gelembung udara yang terjebak dibagian bawah lapisan cat epoxy. Roller ini dipakai sesaat setelah pengecatan cat epoxy. Bahan roller terbuat dari plastik yang tahan pada cat solventbase dan mudah dibersihkan.
- ACE OLDFIELDS Budget Mini Long Handle Tray SetDeskripsi:Dirancang guna kebutuhan pengecatan yang praktis, dengan harga ekonomis untuk cat bahan dasar air.Contents :1pcs Mini Roller Cover dan Frame Long Budget 110mm1pcs Baki Cat Mini Roller 110mmatribut:
- Size (mm): 110
- KLASS Mini Roller Duracon(R)Deskripsi:Mini size that is convenient for narrow spaces around doors and windows.atribut:
- Diameter (mm): 35
- Roller Part Material: Duracon®;
- Dimensions (mm): 20
- ARTEC Sponge RollerDeskripsi:Since the sponge can be removed, it is easy to wash after use!atribut:
- Overall Length (mm): 185
- Sponge Size (mm): W50
Daftar Harga mini roller paint Terbaru October 2026
| KOWA Mini Roller | Rp55.900 |
| KOWA Minimum Roller Frame Pro | Rp119.900 |
| ACE OLDFIELDS Kuas Cat Roll Mini Tanpa Gagang | Rp9.900 |
| Plus Glu Tape Permanent | Rp32.900 |
| TRUSCO Roller and Paint Set | Rp85.900 |
| ACE OLDFIELDS All Paint Mini Long Handle Tray Set | Rp45.900 |
| ACE OLDFIELDS Kuas Cat Roll Mini Gagang Panjang | Rp24.900 |
| NIPPON PAINT Roller NP Mini Basic | Rp50.900 |
| ACE OLDFIELDS Kuas Cat Roll Mini Gagang Pendek | Rp22.900 |
| ACE OLDFIELDS Kuas Cat Roll | Rp44.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
































































































































































%20Glue%20Tape%20Norino%20(Norino%20Pro)%20Stick%20Firmly%20(22M)/qfP103654951-1.jpg)




/e3P110882507-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)